Beli pc komputer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. REDRAGON RGB Gaming PC Case Sideswipe
    Mulai

    Rp2.499.900

    REDRAGON RGB Gaming PC Case Sideswipe
    atribut:
    • Dimensions (mm): 380x185x425
    • Thickness (mm): 0.6 SPCC
    • Material: Plastic front panel with Tempered glass; Left side with Tempered Glass and CNC aluminum screws
    • USB Port: 1xUSB3+2xUSB2(1.1)
    • Fans Capability: 12cm Fan x 3 in the Front, 12cm Fan x 1 at Rear, 12cm Fan x 3 at power supply cage. Total 7 Fans.
    • Package Dimensions (mm): 505x240x510
  2. Lenovo ThinkCentre Neo 50t Gen 4
    Mulai

    Rp13.999.900

    Lenovo ThinkCentre Neo 50t Gen 4
    atribut:
    • Processor: Intel Core i5-13400, 10 Cores (6P + 4E) / 16 Threads, P-core 2.5 / 4.6GHz, E-core 1.8 / 3.3GHz
    • Graphics: Integrated Intel UHD Graphics 730
    • Memory (GB): 1 x 8 UDIMM DDR4-3200
    • Storage (Gb): 512 SSD M.2 2280 PCIe 4.0x4 NVMe Opal 2.0
  3. PC PRODUCTS Manual Caulking Gun (Tembakan Lem Sealant)
    Mulai

    Rp1.199.900

    PC PRODUCTS Manual Caulking Gun (Tembakan Lem Sealant)
    Deskripsi:
    Cartridges of sealant fit into the barrel of these manual caulk guns. The guns press their plunger against the end of the cartridge and squeeze sealant through the cartridge nozzle. They require less frequent cleaning than bulk or sausage pack guns because the cartridge minimizes contact between the sealant and the gun.
    atribut:
    • UNSPSC: 27112906
    • Barrel Materials: Steel
    • For Container Type: Cartridge
    • Grip Style: Standard
    • Plunger Type: Smooth Rod
    • Thrust Ratio: 26:1
  4. Asustor Lockerstor 10 PRO 10-Bay NAS Storage Cloud
    Mulai

    Rp189.999.900

    Asustor Lockerstor 10 PRO 10-Bay NAS Storage Cloud
    atribut:
    • CPU Architecture: x64 64-bit
    • CPU Frequency: Quad-Core 3.4GHz up to 4.6GHz
    • CPU Model: Intel Xeon E-2224
    • Compatible Drive Type: 3.5\" SATA HDD, 2.5\" SATA HDD, 2.5\" SATA SSD, M.2 2280 NVMe, M.2 2280 SATA 3, M.2 2260 SATA 3, M.2 2242 SATA 3
    • Expansion: 1x Front USB 3.2 Gen 1, 2x Rear USB 3.2 Gen 2 (10Gbps)
    • Flash Memory (GB): 8 USB DOM
    • Humidity (%RH): 5 to 95
    • Input Power Voltage (V): 100 to 240 AC
    • Maximum Drive Bays with Expansion Unit: 22
    • Maximum Internal Raw Capacity (TB): 180 (18 HDD x10, Capacity may vary by RAID types)
    • Maximum Raw Capacity with Expansion Units (TB): 440 (20 HDD x22, Capacity may vary by RAID types)
    • Memory (GB): 8 DDR4 ECC SO-DIMM
    • Memory Expandable up to (GB): 64 (2x 32)
    • Network: 1x 10 Gigabit Ethernet (10G/5G/2.5G/1G/100M) 3x 2.5 Gigabit Ethernet (2.5G/1G/100M)
    • Operating Temperature (°C): 0~40
    • Power Consumption (W): 78.7 (Operation); 40.1 (Disk Hibernation); 5.8 (Sleep Mode)
    • Power Supply Unit / Adapter (W): 350 x1
    • Size (HxWxD) (mm): 215.5x293x230
    • Storage Temperature (°C): -20~70
    • System Fan: 2x 120mm Fan
  5. Acer Desktop Aspire All-in-One C24-1651 (OHS) (Komputer Desktop)
    Mulai

    Rp17.999.900

    Acer Desktop Aspire All-in-One C24-1651 (OHS) (Komputer Desktop)
    atribut:
    • Processor: Intel CoreTM i5-1135G7 Processor (8Mb Cache, up to 4.20Ghz)
    • Processor Manufacture: Intel
    • GPU: Intel Iris Xe Graphics NVIDIA GeForce MX 450 with 2 GB of GDDR5
    • GPU Manufacture: Intel
    • Memory: 1 x 8GB DDR4
    • Model : C24-1651 (OHS)
    • Office Home and Student: OHS
    • Operating System: Win 10 Home
    • Screen Mode: Full HD
    • Screen Resolution: 1920x1080
    • Screen Size (inch): 23.8
    • Storage (Gb): 512
    • Storage Type: SSD
    • Touch Screen: Touchscreen
  6. Qnap Intel Xeon D SAS Dual Controller
    Mulai

    Rp999.999.900

    Qnap Intel Xeon D SAS Dual Controller
    Deskripsi:
    ES1686dc Next-generation Enterprise ZFS NAS: High-performance and near-zero downtime high availabilityDelivering enterprise high availability, the ES1686dc Enterprise ZFS NAS features Intel Xeon D processors, dual active controllers, up to 512 GB DDR4 ECC memory, SAS 12Gb/s, and ZFS that supports logical volume management. The ES1686dc runs the latest QES 2.1.0 operating system that supports near-limitless snapshots, SnapSync, block-level data deduplication, and inline data compression. Whether being used as a mission-critical file server, virtualization server, VDI, medium-sized data center, video streaming, surveillance storage, and efficient file backup & recovery, the ES1686dc helps your business to achieve service-level agreements for performance and uptime.
    atribut:
    • Buttons: Power, Reset
    • CPU Architecture: 64-bit x86
    • Dimensions (HxWxD) (mm): 132x446.2x587.75
    • Drive Bay: 16x 3.5-inch SAS 12Gb/s, backward-compatible to SAS 6Gb/s
    • Drive Compatibility: 3.5-inch bays: 3.5-inch SAS/SATA hard disk drives, 2.5-inch SAS/SATA hard disk drives, 2.5-inch SAS/SATA solid state drives The QDA-SA adapter is designed for QNAP Enterprise ZFS NAS and allows the use of a SATA 6Gbps drive in a 3.5-inch SAS drive bay
    • Encryption Engine: (AES-NI)
    • Flash Memory (GB): 4 (Dual boot OS protection)
    • Form Factor: 3U Rackmount
    • Max. Number of Concurrent Connections (CIFS) - with Max. Memory: 10000
    • Maximum Memory (GB): 512 (8x 64)
    • Memory Slot: 8 x R-DIMM/LR-DIMM DDR4 IMPORTANT: You can only use one type of dual in-line memory module (DIMM) at a time. Do not use registered DIMM (RDIMM) with load-reduction DIMM (LRDIMM) memory.
    • Operating Temperature (°C): 0 to 40
    • Power Consumption: Operating Mode, Typical (W): 500.87 Testedith drives fully populated.
    • Power Supply Unit (W): Redundant/ Hot Swap Power Vin: 770 @90~264VAC
    • System Warning: Buzzer
    • fan: Hot-swappable fan module (60x60x38mm; 16000RPM/12v/2.8Ax 3)
  7. Acer Desktop Aspire All-in-One C22-1650 (OHS) (Komputer Desktop)
    Mulai

    Rp10.999.900

    Acer Desktop Aspire All-in-One C22-1650 (OHS) (Komputer Desktop)
    atribut:
    • Processor Manufacture: Intel
    • GPU Manufacture: Intel
    • Memory: 1 x 4GB DDR4
    • Model : C22-1650 (OHS)
    • Screen Mode: Full HD
    • Screen Resolution: 1920x1080
    • Screen Size (inch): 21.5
  8. MSI AIO Modern Core i5-1235 (Komputer Desktop)
    Mulai

    Rp9.499.900

    MSI AIO Modern Core i5-1235 (Komputer Desktop)
    atribut:
    • Processor: 12th Gen Intel CoreTM i5-1235U (12Mb Cache, up to 4.40Ghz) processor
    • Memory (GB): 8
    • Storage (Gb): 512 (M.2 NVMe PCIe 3.0 SSD)
    • Graphic: Intel Iris Xe Graphics (with dual-channel memory)
    • Display (inch): 23.8 (IPS Grade Panel LED Backlight (1920*1080 FHD) with MSI Anti-Flicker technology)
    • Camera: Built-in Webcam
    • Audio Output (W): 2x2.5
    • Connectivity: Intel Wi-Fi 6E AX211
  9. Dell CPU Optiplex
    Mulai

    Rp18.999.900

  10. Ainex LED CPU Cooler CC-06B for LGA115x
    Mulai

    Rp359.900

    Ainex LED CPU Cooler CC-06B for LGA115x
    Deskripsi:
    CPU cooler with blue LED for LGA115x.
  11. Dell Flex Pro i5-8500T/8/M512m/W11P/HDMI/VGA (Komputer Desktop)
    Mulai

    Rp20.999.900

    Dell Flex Pro i5-8500T/8/M512m/W11P/HDMI/VGA (Komputer Desktop)
    Deskripsi:
    Processor Onboard : 13th Gen Intel® Core™ i7-13700 (24 MB cache, 8 cores, 24 threads, 2.10 GHz to 5.20 GHz Turbo)Memori Standar : 16GB DDR4 3200MhzTipe Grafis : Intel® UHD Graphics 730Hard Disk : 512GB M.2 PCIe NVMeWireless Network : 802.11ac 1x1 WiFi, Bluetooth® wireless cardPorts Front :2x USB 3.2 Gen 1 port2x USB 2.0 ports1x headset (headphone and microphone combo) port1x SD-card slotPorts Rear :2x USB 3.2 Gen 1 ports2x USB 2.0 ports with Smart Power On1x Audio line-out port1x DisplayPort 1.4 port1x RJ-45 Ethernet port1x HDMI 1.4b portSistem Operasi : Windows 11 Home + Microsoft Office Home & Student 2021
    atribut:
    • Memory (GB): 16
    • Hard Disk (GB): 512
    • Grafis Type: Intel UHD Graphics 730
    • Processor Onboard: 13th Gen Intel Core i7-13700
  12. Lenovo ThinkCentre Neo 50t Gen 5
    Mulai

    Rp15.999.900

    Lenovo ThinkCentre Neo 50t Gen 5
    atribut:
    • Chipset: Intel B760
    • Graphics: Intel UHD Graphics 730
    • Memory (GB): 1x8, DDR5-4800
    • Operating System: Windows 11 Home
    • Processor: Intel Core i5-14400, 10C/16T, P-core 2.5/4.7GHz, E-core
    • Storage: 512GB SSD M.2 PCIe 4.0x4 NVM
  13. AXIOO PC Desktop
    Mulai

    Rp46.999.900

    AXIOO PC Desktop
    atribut:
    • BMP Value: 15
    • TKDN Value (%): 26.36
    • TKDN Value + BMP Value: 41.36
    • Types of Products: PDN
    • Types of TKDN Products: Desktop PC
Daftar Harga pc komputer Terbaru October 2026
REDRAGON RGB Gaming PC Case SideswipeRp2.499.900
Lenovo ThinkCentre Neo 50t Gen 4Rp13.999.900
PC PRODUCTS Manual Caulking Gun (Tembakan Lem Sealant)Rp1.199.900
Asustor Lockerstor 10 PRO 10-Bay NAS Storage CloudRp189.999.900
Acer Desktop Aspire All-in-One C24-1651 (OHS) (Komputer Desktop)Rp17.999.900
Qnap Intel Xeon D SAS Dual ControllerRp999.999.900
Acer Desktop Aspire All-in-One C22-1650 (OHS) (Komputer Desktop)Rp10.999.900
MSI AIO Modern Core i5-1235 (Komputer Desktop)Rp9.499.900
Dell CPU OptiplexRp18.999.900
Asus Desktop PC AIO (Komputer Desktop)Rp6.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)